Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1915-RD_14X10

  • Mfr # U3-1915-RD_14X10

  • Zoro # G2740389


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Pesticides In Use Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1915-RD_14X10
Zoro #
G2740389
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Pesticides In Use Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Material
Vinyl
Legend/Background Color
Red and Black/White
Background Color
White
Double-Sided
No
Legend Color
Black
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Material Properties
Flexible
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header
Danger
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Pesticides In Use Do Not Enter
Anti-Slip Surface
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticides In Use Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products