Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0566-ED_14x10

  • Mfr # LCU4-0566-ED_14x10

  • Zoro # G5205221


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Danger
Legend
Operation By Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0566-ED_14x10
Zoro #
G5205221
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Operation By Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Legend
Operation By Authorized Personnel Only
Sign Header
Danger
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Header Style
Text
Glow In The Dark
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Operation By Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.