Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0702-ED_14x10

  • Mfr # LCU4-0702-ED_14x10

  • Zoro # G5185910


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0702-ED_14x10
Zoro #
G5185910
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Adhesive Style
Permanent
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
State Specific Sign
No
Chemical Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend
Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area All Unauthorized Persons Keep Out Fire May Cause Toxic Fumes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.