Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1538-NP_14X10

  • Mfr # U3-1538-NP_14X10

  • Zoro # G4713725


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Danger
Legend
Go Slow Sound Horn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1538-NP_14X10
Zoro #
G4713725
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Go Slow Sound Horn
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Sign Legend
Go Slow Sound Horn
Mirror Print
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Style
Text
Sign Header
Danger
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Go Slow Sound Horn, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.