Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1134-RD_14X10

  • Mfr # U3-1134-RD_14X10

  • Zoro # G2752961


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Danger
Legend
Blasting Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1134-RD_14X10
Zoro #
G2752961
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Blasting Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Material
Vinyl
Legend Color
Black
Legend/Background Color
Red and Black/White
Header Legend Color
White
Double-Sided
No
Background Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Metal Detectable
No
Glow In The Dark
No
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Blasting Area Authorized Personnel Only
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blasting Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.