Danger Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1881-RD_7X10

  • Mfr # U3-1881-RD_7X10

  • Zoro # G2740818


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Open Fuel Tanks Unauthorized Personnel Keep Out
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1881-RD_7X10
Zoro #
G2740818
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Open Fuel Tanks Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Background Color
White
Header Legend Color
White
Sign Legend Color
Black
Language
English
Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Sign Legend
Open Fuel Tanks Unauthorized Personnel Keep Out
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Fuel Tanks Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.