Shop LYLE

Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1032-RA_14X10

  • Mfr # U1-1032-RA_14X10
  • Zoro # G6134292

product price: 
$
12.39
/ea

Key Features

Header
Danger
Legend
Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1032-RA_14X10
Zoro #
G6134292
UPC #
849362007896
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Material
Aluminum
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Language
English
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend
Do Not Enter
Mirror Print
No
Abrasion Resistant
No
Sign Legend Style
Text
Material Properties
Rigid
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
170 Degrees F
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Danger
State Specific Sign
No
Product Type
Danger Sign
Shell Material
Aluminum

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products