Shop LYLE

Danger, Low Clearance, 10 in x 14 in, Horizontal Rectangle, Aluminum, U3-1779-NA_14x10

  • Mfr # U3-1779-NA_14x10
  • Zoro # G5260619

product price: 
$
8.89
/ea

Key Features

Legend
Low Clearance
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1779-NA_14x10
Zoro #
G5260619
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Low Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Header Background Color
Black, Red
Header
Danger
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Includes Mounting Hardware
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend
Low Clearance
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.