Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1323-RA_14X10

  • Mfr # U3-1323-RA_14X10
  • Zoro # G9651713
product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1323-RA_14X10
Zoro #
G9651713
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Legend/Background Color
Red and Black/White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Material
Aluminum
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Language
English
Header Background Color
Black, Red, White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Corrosion Resistant
Yes
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Sign Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Sign Header Text Color
White
Sign Header
Danger
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Product Type
Danger Sign
Shell Material
Aluminum

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products