Shop LYLE

Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1325-RA_14X10

  • Mfr # U3-1325-RA_14X10
  • Zoro # G9651695

product price: 
$
12.99
/ea

Key Features

Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1325-RA_14X10
Zoro #
G9651695
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Material
Aluminum
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Legend Style
Text
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Text Color
White
Sign Legend
Do Not Enter When Equipment Is Operating
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign
Shell Material
Aluminum

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.