Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1327-RA_14X10

  • Mfr # U3-1327-RA_14X10

  • Zoro # G9651677


product price:  $9.49
/ea

Key Features

Header
Danger
Legend
Do Not Enter When Red Light Is On
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1327-RA_14X10
Zoro #
G9651677
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter When Red Light Is On
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Background Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Chemical Resistant
No
State Specific Sign
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header
Danger
Abrasion Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Header Text Color
White
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend
Do Not Enter When Red Light Is On
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Red Light Is On, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.