Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, U3-2002-RD_14X10

  • Mfr # U3-2002-RD_14X10
  • Zoro # G2739040
product price: 
$
5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Legend
Thin Ice
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-2002-RD_14X10
Zoro #
G2739040
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Thin Ice
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Language
English
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Thin Ice
Sign Header Style
Text
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
State Specific Sign
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Product Type
Reflective Icy Conditions Label
Shell Material
Vinyl

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Thin Ice, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews