Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1256-NP_14X10

  • Mfr # U3-1256-NP_14X10
  • Zoro # G4712465
product price: 
$
5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1256-NP_14X10
Zoro #
G4712465
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Material Properties
Flexible
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Sign Header Background Color
Black, Red, White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products