Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1572-NP_14X10

  • Mfr # U3-1572-NP_14X10
  • Zoro # G4713856
product price: 
$
6.69
/ea

Key Features

Header
Danger
Legend
Hazardous Material Storage Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1572-NP_14X10
Zoro #
G4713856
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Material Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Chemical Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Legend
Hazardous Material Storage Area
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products