Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1655-RD_14X10

  • Mfr # U3-1655-RD_14X10
  • Zoro # G2744220
product price: 
$
5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Danger
Legend
Hot Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1655-RD_14X10
Zoro #
G2744220
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
White
Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header
Danger
Abrasion Resistant
No
Sign Legend
Hot Equipment
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Metal Detectable
No
Sign Header Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI 969 Compliant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign
Shell Material
Vinyl

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.