Shop LYLE

Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1663-RD_14X10

  • Mfr # U3-1663-RD_14X10
  • Zoro # G2744056

product price: 
$
5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Danger
Legend
Hot Work In Progress Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1663-RD_14X10
Zoro #
G2744056
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Work In Progress Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Material
Vinyl
Legend/Background Color
Red and Black/White
Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Chemical Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Legend
Hot Work In Progress Keep Out
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Write on Surface
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign
Shell Material
Vinyl

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work In Progress Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.