Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1653-NA_10x7

  • Mfr # U3-1653-NA_10x7

  • Zoro # G5239591


product price:  $8.15
/ea

Key Features

Header
Danger
Legend
Hot Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1653-NA_10x7
Zoro #
G5239591
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Do Not Touch
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Sign Legend Text Color
Black
State Specific Sign
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend
Hot Do Not Touch
Chemical Resistant
No
Abrasion Resistant
No
Write on Surface
No
Sign Header
Danger
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Style
Text
Material Properties
Rigid
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Number of Printed Sides
1
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Do Not Touch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products