Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1229-NA_14x10

  • Mfr # U3-1229-NA_14x10

  • Zoro # G5239013


product price:  $9.69
/ea

Key Features

Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1229-NA_14x10
Zoro #
G5239013
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Metal Detectable
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
Confined Space Permit Required Do Not Enter
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header
Danger
Anti-Slip Surface
No
Write on Surface
No
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.