Shop LYLE

Danger Sign, 14x10 In., Bilingual, U1-1053-RA_10X14

  • Mfr # U1-1053-RA_10X14
  • Zoro # G9706636

product price: 
$
12.89
/ea

Key Features

Header
Danger/Peligro
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/peligro Area De Almacenaje De Veneno to das Las Personas No Autorizadas Mantengase Afuera Mantener Las Puertas Cerradas Con Llave Cuando Se Esta Usando
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1053-RA_10X14
Zoro #
G9706636
UPC #
849362010292
Country of Origin
United States
Item
Danger Sign
Header
Danger/Peligro
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/peligro Area De Almacenaje De Veneno to das Las Personas No Autorizadas Mantengase Afuera Mantener Las Puertas Cerradas Con Llave Cuando Se Esta Usando
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Language
English, Spanish
Material
Aluminum
Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Chemical Resistant
No
Sign Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/Area De Almacenaje De Veneno To Das Las Personas No Autorizadas Mantengase Afuera Mantener Las Puertas Cerradas Con Llave Cuando Se Esta Usando
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header
Danger/Peligro
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Product Type
Danger Sign
Shell Material
Aluminum

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/Area De Almacenaje De Veneno To Das Las Personas No Autorizadas Mantengase Afuera Mantener Las Puertas Cerradas Con Llave Cuando Se Esta Usando, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.