Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1107-RA_10X7

  • Mfr # U3-1107-RA_10X7

  • Zoro # G2753296


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Asbestos
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1107-RA_10X7
Zoro #
G2753296
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Material
Aluminum
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Background Color
White
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Style
Text
Mirror Print
No
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Asbestos
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Chemical Resistant
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Header
Danger
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.