Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1150-RA_10X7

  • Mfr # U3-1150-RA_10X7

  • Zoro # G2752611


product price:  $9.15
/ea

Key Features

Header
Danger
Legend
Carbon Monoxide May Be Present
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1150-RA_10X7
Zoro #
G2752611
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Carbon Monoxide May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Material
Aluminum
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Red and Black/White
Mounting Style
With Mounting Holes
Legend Style
Text
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend
Carbon Monoxide May Be Present
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Glow In The Dark
No
Includes Mounting Hardware
No
Metal Detectable
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide May Be Present, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products