Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1161-RA_10X7

  • Mfr # U3-1161-RA_10X7

  • Zoro # G2752508


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Danger
Legend
Caustic Wear Protective Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1161-RA_10X7
Zoro #
G2752508
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Caustic Wear Protective Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
Legend Style
Text
Material
Aluminum
Header Background Color
Black, Red, White
Legend/Background Color
Red And Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Subject Matter
Personal Protection
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Legend
Caustic Wear Protective Equipment
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header Style
Text
Material Properties
Rigid

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Wear Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products