Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1320-RA_10X7

  • Mfr # U3-1320-RA_10X7

  • Zoro # G2749778


product price:  $8.79
/ea

Key Features

Header
Danger
Legend
Do Not Enter Hazardous Area Authorized Persons Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1320-RA_10X7
Zoro #
G2749778
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Hazardous Area Authorized Persons Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Metal Detectable
No
Sign Legend
Do Not Enter Hazardous Area Authorized Persons Only
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header
Danger
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Hazardous Area Authorized Persons Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.