Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1336-RA_10X7

  • Mfr # U3-1336-RA_10X7

  • Zoro # G2749349


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1336-RA_10X7
Zoro #
G2749349
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Material
Aluminum
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Background Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Chemical Resistant
No
Abrasion Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Operate
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.