Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1351-RA_10X7

  • Mfr # U3-1351-RA_10X7

  • Zoro # G2749105


product price:  $10.79
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1351-RA_10X7
Zoro #
G2749105
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate, Man Working On Repairs
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Legend Color
Black
Legend/Background Color
Red and Black/White
Background Color
White
Language
English
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Do Not Operate Man Working On Repairs
State Specific Sign
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Write on Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Man Working On Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.