Shop LYLE

Danger, Do Not Stand Here, 7 in x 10 in, Vertical Rectangle, Aluminum, U3-1360-RA_10X7

  • Mfr # U3-1360-RA_10X7
  • Zoro # G2749069

product price: 
$
9.79
/ea

Key Features

Legend
Do Not Stand Here
Sign Material
Aluminum
Height
7 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1360-RA_10X7
Zoro #
G2749069
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Do Not Stand Here
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend/Background Color
Red and Black/White
Header Legend Color
White
Sign Background Color
White
Header
Danger
Language
English
Printed Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Text Color
White
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Style
Text
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header
Danger
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend
Do Not Stand Here
Mirror Print
No
Product Type
Danger Sign
Shell Material
Aluminum

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Stand Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.