Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1524-RA_10X7

  • Mfr # U3-1524-RA_10X7

  • Zoro # G0469911


product price:  $9.15
/ea

Key Features

Header
Danger
Legend
Full Storage Flammable Gas Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1524-RA_10X7
Zoro #
G0469911
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Full Storage Flammable Gas Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Subject Matter
Cylinder & Compressed Gas
Background Color
White
Legend/Background Color
Red and Black/White
Mounting Style
With Mounting Holes
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend Background Color
White
Includes Mounting Hardware
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Standards
ANSI Z53.1-1967, OSHA 1910.145
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Mirror Print
No
Sign Header
Danger
Graffiti Resistant
Yes
Metal Detectable
No
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend
Full Storage Flammable Gas Cylinders
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Full Storage Flammable Gas Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products