Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1774-RA_10X7

  • Mfr # U3-1774-RA_10X7

  • Zoro # G2742525


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Look Out For Forklifts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1774-RA_10X7
Zoro #
G2742525
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Look Out For Forklifts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Color
Black
Language
English
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Background Color
White
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header Text Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Chemical Resistant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend
Look Out For Forklifts
Abrasion Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Metal Detectable
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Forklifts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.