Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1935-RA_10X7

  • Mfr # U3-1935-RA_10X7

  • Zoro # G2740249


product price:  $8.69
/ea

Key Features

Header
Danger
Legend
Propane Cylinders
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1935-RA_10X7
Zoro #
G2740249
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Background Color
White
Double-Sided
No
Material
Aluminum
Legend Color
Black
Header Legend Color
White
Language
English
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend
Propane Cylinders
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mirror Print
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Legend Background Color
White
Write on Surface
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header
Danger
Sign Mounting Location
Wall
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.