Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1072-RA_14X10

  • Mfr # U3-1072-RA_14X10

  • Zoro # G9652867


product price:  $10.35
/ea

Key Features

Header
Danger
Legend
220 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1072-RA_14X10
Zoro #
G9652867
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
220 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Material
Aluminum
Legend Color
Black
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Header Background Color
Red
Legend Style
Text
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend
220 Volts
Sign Header Text Color
White
Abrasion Resistant
No
Graffiti Resistant
Yes
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 220 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.