Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1080-RA_14X10

  • Mfr # U3-1080-RA_14X10

  • Zoro # G9652806


product price:  $10.95
/ea

Key Features

Header
Danger
Legend
600 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1080-RA_14X10
Zoro #
G9652806
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
600 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Color
Black
Mounting Style
With Mounting Holes
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Subject Matter
Chemicals/Hazardous
Language
English
Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Glow In The Dark
No
Write on Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
Metal Detectable
Yes
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Text Color
White
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend
600 Volts
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 600 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.