Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1161-RA_14X10

  • Mfr # U3-1161-RA_14X10

  • Zoro # G9652456


product price:  $11.49
/ea

Key Features

Header
Danger
Legend
Caustic Wear Protective Equipment
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1161-RA_14X10
Zoro #
G9652456
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Caustic Wear Protective Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Legend Color
Black
Material
Aluminum
Background Color
White
Header Background Color
Black, Red, White
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Mounting Style
With Mounting Holes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Text Color
White
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header Style
Text
Sign Legend
Caustic Wear Protective Equipment
State Specific Sign
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Header
Danger
Glow In The Dark
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Wear Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products