Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1342-RA_14X10

  • Mfr # U3-1342-RA_14X10

  • Zoro # G9651591


product price:  $12.15
/ea

Key Features

Header
Danger
Legend
Do Not Operate Within 10 Feet Of Power Lines
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1342-RA_14X10
Zoro #
G9651591
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate Within 10 Feet Of Power Lines
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Language
English
Material
Aluminum
Legend/Background Color
Red and Black/White
Mounting Style
With Mounting Holes
Subject Matter
Chemicals/Hazardous
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend
Do Not Operate Within 10 Feet Of Power Lines
Abrasion Resistant
No
Glow In The Dark
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Format
Traditional OSHA
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Material Properties
Rigid
Chemical Resistant
No
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Within 10 Feet Of Power Lines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.