Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1410-RA_14X10

  • Mfr # U3-1410-RA_14X10

  • Zoro # G9651354


product price:  $14.35
/ea

Key Features

Header
Danger
Legend
Electrical Room No Storage Permitted
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1410-RA_14X10
Zoro #
G9651354
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Room No Storage Permitted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Material
Aluminum
OSHA Compliant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Glow In The Dark
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Metal Detectable
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Write on Surface
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Legend
Electrical Room No Storage Permitted
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.