Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1959-RA_14X10

  • Mfr # U3-1959-RA_14X10

  • Zoro # G9649035


product price:  $13.19
/ea

Key Features

Header
Danger
Legend
Roof Access Fall Protection Required Beyond This Point
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1959-RA_14X10
Zoro #
G9649035
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Roof Access Fall Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Style
Text
Material
Aluminum
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Background Color
White
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header
Danger
Mirror Print
No
Write on Surface
No
State Specific Sign
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Legend
Roof Access Fall Protection Required Beyond This Point
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Subject Matter
Fall Protection
Sign Legend Color
Black

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Roof Access Fall Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products