Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1756-RD_7X5

  • Mfr # U3-1756-RD_7X5

  • Zoro # G2742750


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
Live Steam
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1756-RD_7X5
Zoro #
G2742750
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Live Steam
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Mounting Style
Adhesive-Backed
Double-Sided
No
Background Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Chemicals/Hazardous
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Live Steam
Write on Surface
No
Mirror Print
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Chemical Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Header
Danger
Anti-Slip Surface
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Live Steam, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.