Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1659-RD_7X5

  • Mfr # U3-1659-RD_7X5
  • Zoro # G2744141
product price: 
$
3.39
/ea

Key Features

Header
Danger
Legend
Hot Pipes Do Not Touch
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1659-RD_7X5
Zoro #
G2744141
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Pipes Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Language
English
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Red and Black/White
Legend Color
Black
Material
Vinyl
Header Background Color
Black, Red, White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
Metal Detectable
No
Material Properties
Flexible
Average Outdoor Durability
1 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Hot Pipes Do Not Touch
State Specific Sign
No
Product Type
Danger Sign
Shell Material
Vinyl

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Pipes Do Not Touch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.