Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0172-ED_10x7

  • Mfr # LCU4-0172-ED_10x7

  • Zoro # G5242190


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
No Smoking. No Open Flames. No Sparks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0172-ED_10x7
Zoro #
G5242190
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Smoking. No Open Flames. No Sparks
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Corrosion Resistant
No
Legend Pictogram ID
PFXG-02
ANSI 969 Compliant
No
Legend Pictogram Description
No Smoking
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Sign Header Text Color
White
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
No Smoking. No Open Flames. No Sparks.
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Graffiti Resistant
Yes
Material Properties
Flexible
Header Pictogram ID
PPIC-51
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking. No Open Flames. No Sparks., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.