Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1533-NA_10x7

  • Mfr # U3-1533-NA_10x7

  • Zoro # G5288777


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Danger
Legend
Gasoline No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1533-NA_10x7
Zoro #
G5288777
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Gasoline No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Chemical Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
Gasoline No Smoking
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Metal Detectable
No
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.