Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U3-1980-NP_10X7

  • Mfr # U3-1980-NP_10X7

  • Zoro # G4727095


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or Silicosis Avoid Breathing Dust
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1980-NP_10X7
Zoro #
G4727095
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or Silicosis Avoid Breathing Dust
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Danger
Corrosion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Style
Text
Metal Detectable
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Legend
Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or Silicosis Avoid Breathing Dust
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Abrasion Resistant
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or Silicosis Avoid Breathing Dust, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.