Danger Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U3-1656-RD_10X7

  • Mfr # U3-1656-RD_10X7

  • Zoro # G2744196


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Hot Equipment Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1656-RD_10X7
Zoro #
G2744196
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hot Equipment Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Background Color
White
Material
Vinyl
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
State Specific Sign
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header
Danger
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend Background Color
White
Abrasion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Corrosion Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Legend
Hot Equipment Authorized Personnel Only
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.