Shop LYLE

Danger, Close Clearance, 7 in x 10 in, Vertical Rectangle, Aluminum, U3-1180-RA_10X7

  • Mfr # U3-1180-RA_10X7
  • Zoro # G2752121

product price: 
$
9.89
/ea

Key Features

Legend
Close Clearance
Sign Material
Aluminum
Height
7 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1180-RA_10X7
Zoro #
G2752121
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Close Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
Material
Aluminum
Header
Danger
Legend Color
Black
Language
English
Background Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Red and Black/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Corrosion Resistant
Yes
Number of Printed Sides
1
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Glow In The Dark
No
Chemical Resistant
No
Sign Legend
Close Clearance
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Sign Header
Danger
Product Type
Danger Sign
Shell Material
Aluminum

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Close Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.