Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U3-1661-NP_10X7

  • Mfr # U3-1661-NP_10X7
  • Zoro # G4725869
product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Hot Water
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1661-NP_10X7
Zoro #
G4725869
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Water
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Hot Water
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Metal Detectable
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.