Danger, Low Clearance, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U3-1779-RD_10X7

  • Mfr # U3-1779-RD_10X7

  • Zoro # G2742470


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Low Clearance
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1779-RD_10X7
Zoro #
G2742470
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Low Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend/Background Color
Red and Black/White
Background Color
White
Header
Danger
Header Background Color
Black, Red, White
Language
English
Material
Vinyl
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Low Clearance
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Header Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.