Danger, Do Not Stand Here, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U3-1360-RD_7X5
- Mfr # U3-1360-RD_7X5
- Zoro # G2749035
product price:Â
$
3.49
/ea
Key Features
Legend
Do Not Stand Here
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U3-1360-RD_7X5
- Zoro #
- G2749035
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Width
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Stand Here, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.