Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1615-RD_14X10

  • Mfr # U3-1615-RD_14X10

  • Zoro # G2744905


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Legend
High Voltage Electrical Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1615-RD_14X10
Zoro #
G2744905
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Electrical Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Legend Color
Black
Language
English
Legend/Background Color
Red and Black/White
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend
High Voltage Electrical Equipment
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Electrical Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.