Danger, Men Working Above, 10 in x 14 in, Reflective Sheeting, U3-1789-RD_14X10

  • Mfr # U3-1789-RD_14X10

  • Zoro # G2742260


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Legend
Men Working Above
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1789-RD_14X10
Zoro #
G2742260
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Men Working Above
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Background Color
White
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Language
English
Material
Vinyl
Legend Style
Text
Header
Danger
Header Legend Color
White
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Legend Style
Text
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header
Danger
Adhesive Type
Acrylic
Sign Legend
Men Working Above
Sign Header Style
Text
Abrasion Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.