Shop LYLE

Dangerous Intersection Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, T1-5321-EG_24x24

  • Mfr # T1-5321-EG_24x24
  • Zoro # G5252620

product price: 
$
57.49
/ea

Key Features

Header
No Header
Legend
Dangerous Intersection
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-5321-EG_24x24
Zoro #
G5252620
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Dangerous Intersection Traffic Sign
Header
No Header
Legend
Dangerous Intersection
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Symbol
None
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Text
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Legend
Dangerous Intersection
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Sign Header
No Header
Mounting Hole Distance Center to Center
24 in
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
MUTCD Sign Description
Dangerous Intersection
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
State Specific Sign
No
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

Dangerous Intersection Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.