Shop LYLE

Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-EG_12x18

  • Mfr # T1-5322-EG_12x18
  • Zoro # G5205912

product price: 
$
23.79
/ea

Key Features

Header
No Header
Legend
Dead End
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5322-EG_12x18
Zoro #
G5205912
UPC #
-
Country of Origin
United States
Item
Dead End Traffic Sign
Header
No Header
Legend
Dead End
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
No
Header Legend Color
White
Header Background Color
White
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Dead End
Sign Legend Style
Text
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Dead End Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews