Shop LYLE

Dead End Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1338-EG_18x24

  • Mfr # T1-1338-EG_18x24
  • Zoro # G5249470

product price: 
$
36.39
/ea

Key Features

Header
Caution
Legend
Caution Dead End No Turnaround Cuidado Camino Se Termino Ust No Puede Voltear
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1338-EG_18x24
Zoro #
G5249470
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
Caution
Legend
Caution Dead End No Turnaround Cuidado Camino Se Termino Ust No Puede Voltear
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
ANSI Compliant
No
Header Background Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header Background Color
Black
Sign Header
Caution/Cuidado
Holes on 1 in. Centers
Yes
Sign Legend
Dead End No Turnaround/Camino Se Termino Ust No Puede Voltear
Sign Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
21 in
Sign Header Text Color
Yellow
Sign Legend Style
Text
Includes Cross-Braces
No
MUTCD Compliant Sign
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews